KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photocontrol, Turn-Lock, 105 to 130VAC

TORK| Zoro #: G0515584| Mfr #: 5231A

$15.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foot Candles Off: 2.25
Housing Material: Polycarbonate
Mounting: Turn-Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515584 Mfr #: 5231A
Foot Candles Off: 2.25Housing Material: Polycarbonate
Mounting: Turn-LockDepth: 2-3/16"
Max. Wattage: 1000Setting: Dusk to Dawn
Color: GrayMax. Incandescent Amps: 8.3
Description/Special Features: IR Filtered Silicon PhotosensorWidth: 3-1/8"
Item: PhotocontrolMax. Ballast Amps: 15.0
Standards: ANSI /UL773ATemp. Range: -40 Degrees to 158 Degrees F
Manufacturers Warranty Length: 5 yr.For Use With: Utility Applications Requiring Lights on During Power Failure
Length: 3-1/4"Enclosure Type: Raintight
Contact Form: SPSTVoltage: 105 to 130VAC
Foot Candles On: 1.5Country of Origin (subject to change): China

Description

Photocontrol, Mounting Turn-Lock, Voltage 105 to 130VAC, Max. Wattage 1000, Max. Incandescent Amps 8.3, Max. Ballast Amps 15.0, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 3-1/4 In., Width 3-1/8 In., Depth 2-3/16 In., Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards ANSI /UL773A

Reviews