KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photocontrol, Turn-Lock, 208 to 277VAC

TORK| Zoro #: G0910655| Mfr #: 5004M

$11.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foot Candles Off: 5 to 15
Housing Material: Polypropylene
Mounting: Turn-Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910655 Mfr #: 5004M
Foot Candles Off: 5 to 15Housing Material: Polypropylene
Mounting: Turn-LockDepth: 2-3/16"
Max. Wattage: 4620Setting: Dusk to Dawn
Color: MaroonMax. Incandescent Amps: 16.7
Description/Special Features: Delayed Response to Prevent False Switching, 1" Cadmium Sulfide PhotocellWidth: 3"
Item: PhotocontrolMax. Ballast Amps: 10.0
Standards: UL, CulTemp. Range: -40 Degrees to 140 Degrees F
Manufacturers Warranty Length: 3 Yr.For Use With: Street, Highway and Other Luminaries Needing Surge Protection
Length: 3"Enclosure Type: Raintight
Contact Form: SPSTVoltage: 208 to 277VAC
Foot Candles On: 1.0 to 3.0Country of Origin (subject to change): China

Description

Photocontrol, Mounting Turn-Lock, Voltage 208 to 277VAC, Max. Wattage 4620, Max. Incandescent Amps 16.7, Max. Ballast Amps 10.0, 1.0 to 3.0 Foot Candles On, 5 to 15 Foot Candles Off, Color Maroon, Temp. Range -40 Degrees to 140 Degrees F, Length 3 In., Width 3 In., Depth 2-3/16 In., Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards UL, cUL

Reviews