Tork
In-Wall Timer, Digital, Astro, LED/CFL, 120V
Mfr # SS720Z
Zoro # G0293653
$43.39
25% off
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Max. Time Setting 7 Day Programmable
- Standards cULus
Explore More Products
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH SS20
- TORK Timer, Electromechanical, 24hr, In-Wall 701B
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH SS20F
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A SS703Z
- TORK Timer, In-Wall, Digital, White SS403
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A SS703ZA
- TORK In-Wall Timer, Digital Countdown, 120V D1060MW
- TORK Interval Timer 12 Hr 120V White D212HW
- TORK Interval Timer, 24 hr., 24V, White SS410
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins MA-T51MN-WH
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V EI600LAC
- Tork Timers