Tork
Transformer 40Va 120V To 24V
Mfr # TA599
Zoro # G1645353
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Transformer Screw Mount
- Hz - Electrical 50/60 Hz
- Height 2.187
- Transformer Type Transformers
- Standards UL Listed; CSA
Explore More Products
- TORK Pool Light Transformer, 100W, 1A, Stainless TPX100S
- TORK Pool Light Transformer, 300W, 3A, Painted TPX300
- TORK Pool Light Transformer, 300W, 3A, Stainless TPX300S
- TORK Transformer 50Va 120/208/240V To 24V TA1245Y-50
- TORK Transformer 20-20-30Va 120V To 8-16-24V TA598
- ACME ELECTRIC Export Transformer, 1kVA, 120/240V, Wall TF279260S
- SQUARE D Control Transformer, 750VA, 5.73 In. H 9070TF750D1
- W BOX 16.5VAC 40VA PS, GND, LED 0E-PPS1640
- SQUARE D Control Transformer, 500VA, 4.43 In. H 9070TF500D1
- MICRON 350Va 600V-Ac 120V-Ac Voltage Transformer B350WZ13XKF
- DAYTON Class 2 Transformer, 50VA, 24VAC, Foot 4VZE8
- Tork Power Distribution