Timer, Mech., Ungrounded, 1250W, PlugIn, WH

TORK| Zoro #: G0639816| Mfr #: 401A

$5.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639816 Mfr #: 401A
Max. On/Off Cycles: 48Receptacles: 1
Max. Time Setting: 23 hr., 45 min.Digital/Mechanical: Mechanical
Min. Time Setting: 15 min.Type of Switch: Mechanical
Watts: 1250Style: Plug In
Voltage: 120VACAmps: 15
Item: Plug In TimerMin. Time Setting: 15 min.
Watts: 1250HP @ 120V: 1/3
Receptacles: 1Receptacle Type: 1-15R
Color: WHITEFeatures: Manual Override
Standards: cCSAusIndoor / Outdoor: Indoor
Width: 3-5/16"Length: 2-7/8"
Depth: 1-1/4"Country of Origin (subject to change): China

Product Description

Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage 125, Watts 1250W, Amps 15, HP @ 120V 1/3, Receptacles 1, Receptacle Type Ungrounded, Color White, Length 2 7/8 In., Width 3 5/16 In., Depth 1 1/4 In., Style Plug In, Standards cCSAus