Tork
Pool Light Transformer, 100W, 1A, Painted
Mfr # TPX100
Zoro # G7068098
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Width 5.1 in
- Standards CSA, UL
- Input Voltage 120V AC
- Height 7.2 in
Explore More Products
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Orange, 1 Pack 10869
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. GL20367100
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black 80610833867
- SCOTCH 3/4 Blue Electrical Tape 10836-DL-10
- 3M Mastic Tape, 125 mil, 3-3/4" x 3-3/4", PK40 2229-P-3-3/4X3-3/4IN
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Blue 19N739
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red 10810-DL-2W
- TAPE IT Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack ETAPE0.75-1-BLUE
- 3M Electrical Tape, Brown, 3/4"X66Ft 54007-10885
- GARDNER BENDER Liquid Electrical Tape, Black LTB-400
- 3M Electrical Tape, Tan, 0.625" x 90 yd. 44
- Tork Electrical Tapes