Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
In-Wall Timer, Digital Countdown, 120V
  • Zoro #: G0293513
  • Mfr #: D1060MW
$14.20
  • Length: 4"
  • Depth: 1-47/64"
  • HP @ 120V: 1/4
See full product details
Orders over $50 ship free.

Tork #D1060MW Specifications

  • Zoro #: G0293513
  • Mfr #: D1060MW
Length: 4" Depth: 1-47/64"
HP @ 120V: 1/4 Amps: 15
Color: White Max. Time Setting: 60 min.
Item: Wall Switch Timer Width: 1-23/32"
Min. Time Setting: 10 min. Switch Type: 1-Pole
Voltage: 120VAC Watts: 1000
Standards: cULus Max. On/Off Cycles: 1
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

In-Wall Timer,Digital Countdown,120V

Reviews of Tork #D1060MW