Rod, PAI, Black, 1 1/4 In Dia x 1 Ft L

TORLON| Zoro #: G1944984| Mfr #: 1NRZ7

$276.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 4301 Bearing Grade Extruded
Diameter: 1-1/4"
Material: PAI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944984 Mfr #: 1NRZ7
Type: 4301 Bearing Grade ExtrudedDiameter: 1-1/4"
Material: PAIMax. Temp. (F): 500
Diameter Tolerance: +0.040/-0.000"Tensile Strength (PSI): 20,000
Color: BlackLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): -321
Country of Origin (subject to change): United States

Description

Rod Stock, 4301 Bearing Grade Extruded, PAI, Black Color, Diameter 1 1/4 In, Length 1 Ft, Diameter Tolerance +0.040/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -321 Deg. F, Max. Temp. 500 F, Tensile Strength 20,000 PSI

Reviews