Rod, PAI, Black, 1 In Dia x 1 Ft L

TORLON| Zoro #: G2412697| Mfr #: 1NRZ6

$186.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.040/-0.000"
Item: Rod Stock
Material: PAI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412697 Mfr #: 1NRZ6
Diameter Tolerance: +0.040/-0.000"Item: Rod Stock
Material: PAILength: 1 ft
Diameter: 1"Min. Temp. (F): -321
Length Tolerance: +/-0.250"Max. Temp. (F): 500
Tensile Strength (PSI): 20,000Type: 4301 Bearing Grade Extruded
Color: BlackCountry of Origin (subject to change): United States

Description

Rod Stock, 4301 Bearing Grade Extruded, PAI, Black Color, Diameter 1 In, Length 1 Ft, Diameter Tolerance +0.040/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -321 Deg. F, Max. Temp. 500 F, Tensile Strength 20,000 PSI

Reviews