Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rod, PAI, Black, 1/2 In Dia x 1 Ft L
  • Zoro #: G0283236
  • Mfr #: 1NRZ3
$47.29
  • Length: 1 ft
  • Diameter: 1/2"
  • Material: PAI
See full product details
Orders over $50 ship free.

Torlon #1NRZ3 Specifications

  • Zoro #: G0283236
  • Mfr #: 1NRZ3
Length: 1 ft Diameter: 1/2"
Material: PAI Diameter Tolerance: +0.040/-0.000"
Standards: - Tensile Strength (PSI): 20,000
Length Tolerance: +/-0.250" Item: Rod Stock
Type: 4301 Bearing Grade Extruded Impact Strength (Lbs.): -
Min. Temp. (F): -321 Color: Black
Max. Temp. (F): 500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PAI (Polyamide-imide) rods are used in the aviation and automotive industries. Take a look at the features for this Rod Stock : MATERIAL: PAI, LENGTH: 1 ft, COLOR: Black

Reviews of Torlon #1NRZ3