Rod, PAI, Yellow, 1 1/2 In Dia x 3 Ft L

TORLON |Zoro #: G2174733|Mfr #: 1NTE4

$1,030.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174733 Mfr #: 1NTE4
Standards: -Diameter Tolerance: +0.040/-0.000"
Max. Temp. (F): 500Item: Rod Stock
Material: PAILength Tolerance: +0.060/-0.000"
Min. Temp. (F): -321Tensile Strength (PSI): 20, 000
Impact Strength (Lbs.): -Type: 4203 Electrical Grade Extruded
Length: 3 FtColor: Yellow/Brown
Diameter: 1-1/2"Country of Origin (subject to change): United States

Product Description

Rod Stock, 4203 Electrical Grade Extruded, PAI, Yellow/Brown Color, Diameter 1 1/2 In, Length 3 Ft, Diameter Tolerance +0.040/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -321 Deg. F, Max. Temp. 500 F, Tensile Strength 20, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.