Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, PAI, Yellow, 1 1/4 In Dia x 1 Ft L

TORLON| Zoro #: G0815376| Mfr #: 1NTD1

$316.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 4203 Electrical Grade Extruded
Diameter: 1-1/4"
Material: PAI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815376 Mfr #: 1NTD1
Type: 4203 Electrical Grade ExtrudedDiameter: 1-1/4"
Material: PAIMax. Temp. (F): 500
Diameter Tolerance: +0.040/-0.000"Tensile Strength (PSI): 20,000
Color: Yellow/BrownLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): -321
Country of Origin (subject to change): United States

Description

Rod Stock, 4203 Electrical Grade Extruded, PAI, Yellow/Brown Color, Diameter 1 1/4 In, Length 1 Ft, Diameter Tolerance +0.040/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -321 Deg. F, Max. Temp. 500 F, Tensile Strength 20,000 PSI

Reviews