Rod, PAI, Yellow/Brown, 1 In Dia x 3 Ft L

TORLON| Zoro #: G1521694| Mfr #: 1NTE1

$511.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 4203 Electrical Grade Extruded
Diameter: 1"
Material: PAI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521694 Mfr #: 1NTE1
Type: 4203 Electrical Grade ExtrudedDiameter: 1"
Material: PAIMax. Temp. (F): 500
Diameter Tolerance: +0.040/-0.000"Tensile Strength (PSI): 20,000
Color: Yellow/BrownLength: 3 Ft
Length Tolerance: +/-0.250"Min. Temp. (F): -321
Country of Origin (subject to change): United States

Description

Rod Stock, 4203 Electrical Grade Extruded, PAI, Yellow/Brown Color, Diameter 1 In, Length 3 Ft, Diameter Tolerance +0.040/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -321 Deg. F, Max. Temp. 500 F, Tensile Strength 20,000 PSI

Reviews