LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Rod, PAI, Yellow/Brown, 1/4 In Dia x 1 Ft L

TORLON| Zoro #: G1574571| Mfr #: 1NTC4

$21.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.040/-0.000"
Item: Rod Stock
Material: PAI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574571 Mfr #: 1NTC4
Diameter Tolerance: +0.040/-0.000"Item: Rod Stock
Material: PAILength: 1 ft
Diameter: 1/4"Min. Temp. (F): -321
Length Tolerance: +/-0.250"Max. Temp. (F): 500
Tensile Strength (PSI): 20,000Type: 4203 Electrical Grade Extruded
Color: Yellow/BrownCountry of Origin (subject to change): United States

Description

Rod Stock, 4203 Electrical Grade Extruded, PAI, Yellow/Brown Color, Diameter 1/4 In, Length 1 Ft, Diameter Tolerance +0.040/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -321 Deg. F, Max. Temp. 500 F, Tensile Strength 20,000 PSI

Reviews