Rod, PAI, Yellow/Brown, 3/8 In Dia x 1 Ft L

TORLON| Zoro #: G2097356| Mfr #: 1NTC5

$41.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097356 Mfr #: 1NTC5
Standards: -Diameter Tolerance: +0.040/-0.000"
Max. Temp. (F): 500Item: Rod Stock
Material: PAIColor: Yellow/Brown
Length Tolerance: +0.060/-0.000"Type: 4203 Electrical Grade Extruded
Min. Temp. (F): -321Tensile Strength (PSI): 20, 000
Impact Strength (Lbs.): -Diameter: 3/8"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, 4203 Electrical Grade Extruded, PAI, Yellow/Brown Color, Diameter 3/8 In, Length 1 Ft, Diameter Tolerance +0.040/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -321 Deg. F, Max. Temp. 500 F, Tensile Strength 20, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.