Rod, PAI, Yellow/Brown, 3/8 In Dia x 3 Ft L

TORLON |Zoro #: G1093583|Mfr #: 1NTD6

$115.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093583 Mfr #: 1NTD6
Standards: -Diameter Tolerance: +0.040/-0.000"
Max. Temp. (F): 500Item: Rod Stock
Material: PAILength Tolerance: +0.060/-0.000"
Min. Temp. (F): -321Tensile Strength (PSI): 20, 000
Impact Strength (Lbs.): -Diameter: 3/8"
Type: 4203 Electrical Grade ExtrudedLength: 3 Ft
Color: Yellow/BrownCountry of Origin (subject to change): United States

Product Description

Rod Stock, 4203 Electrical Grade Extruded, PAI, Yellow/Brown Color, Diameter 3/8 In, Length 3 Ft, Diameter Tolerance +0.040/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -321 Deg. F, Max. Temp. 500 F, Tensile Strength 20, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.