Sheet Stck, 12 In. W, 12 In. L, 0.250 In. T

TORLON |Zoro #: G2290976|Mfr #: 1NRU8

$1,095.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2290976 Mfr #: 1NRU8
Length Tolerance: +0.060"/-0.000"Operating Temp. Range: -321 Degrees to 500 Degrees F
Thickness Tolerance: +0.025"/-0.000"Item: Sheet Stock
Tensile Strength: 20, 000 psiPlastic Grouping: Sheet Stock
Plastic Material: PAIWidth Tolerance: +0.060"/-0.000"
Plastic Properties: Chemical/Corrosion Resistant, UV Tolerant, Wear MaterialPlastic Thickness: 0.250"
Plastic Length: 12"Plastic Width: 12"
Plastic Color: BlackMaterial Type: Bearing Grade
Color Code: 4301Color: Black
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PAI, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Black, Max. Temp. (F) 500, Min. Temp. (F) -321, Bearing Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., 4301, Operating Temp. Range -321 Degrees to 500 Degrees F, Tensile Strength 20, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.