Sheet Stck, 12 In. W, 24 In. L, 0.250 In. T

TORLON |Zoro #: G2330571|Mfr #: 1NRX7

$2,021.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2330571 Mfr #: 1NRX7
Color Code: 4203Length Tolerance: +0.060"/-0.000"
Plastic Color: AmberPlastic Properties: Chemical/Corrosion Resistant, Wear Material
Operating Temp. Range: -321 Degrees to 500 Degrees FThickness Tolerance: +0.025"/-0.000"
Item: Sheet StockPlastic Width: 12"
Tensile Strength: 20, 000 psiPlastic Length: 24"
Color: Yellow/BrownPlastic Grouping: Sheet Stock
Plastic Material: PAIWidth Tolerance: +0.060"/-0.000"
Plastic Thickness: 0.250"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PAI, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Amber, Max. Temp. (F) 500, Min. Temp. (F) -321, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., 4203, Operating Temp. Range -321 Degrees to 500 Degrees F, Tensile Strength 20, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.