Sheet Stck, 12 In. W, 12 In. L, 0.375 In. T

TORLON| Zoro #: G1152313| Mfr #: 1NRU9

$1270.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -321 Degrees to 500 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, UV Tolerant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152313 Mfr #: 1NRU9
Operating Temp. Range: -321 Degrees to 500 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Chemical/Corrosion Resistant, UV Tolerant, Wear MaterialPlastic Width: 12"
Material Type: Bearing GradeItem: Sheet Stock
Min. Temp. (F): -321Thickness Tolerance: +/-10%
Plastic Thickness: 0.375"Length Tolerance: +/-0.250"
Plastic Length: 12"Width Tolerance: +/-0.25"
Tensile Strength: 20,000 psiPlastic Color: Black
Color Code: 4301Max. Temp. (F): 500
Color: BlackPlastic Material: PAI
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PAI, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Black, Max. Temp. (F) 500, Min. Temp. (F) -321, Bearing Grade, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., 4301, Operating Temp. Range -321 Degrees to 500 Degrees F, Tensile Strength 20,000 psi

Reviews