Sheet Stck, 12 In. W, 24 In. L, 0.500 In. T

TORLON| Zoro #: G1161203| Mfr #: 1NRX9

$2692.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Amber
Material Type: Electrical Grade
Tensile Strength: 20,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161203 Mfr #: 1NRX9
Plastic Color: AmberMaterial Type: Electrical Grade
Tensile Strength: 20,000 psiPlastic Length: 24"
Thickness Tolerance: +/-10%Color Code: 4203
Operating Temp. Range: -321 Degrees to 500 Degrees FMax. Temp. (F): 500
Plastic Material: PAIWidth Tolerance: +/-0.25"
Color: Yellow/BrownLength Tolerance: +/-0.250"
Min. Temp. (F): -321Plastic Properties: Chemical/Corrosion Resistant, Wear Material
Plastic Thickness: 0.500"Plastic Grouping: Sheet Stock
Plastic Width: 12"Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PAI, Plastic Thickness 0.500 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Amber, Max. Temp. (F) 500, Min. Temp. (F) -321, Electrical Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., 4203, Operating Temp. Range -321 Degrees to 500 Degrees F, Tensile Strength 20,000 psi

Reviews