Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stock, 6 In. W, 6 In. L, 0.375 In. T

TORLON| Zoro #: G2158877| Mfr #: 1NRU3

$397.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Black
Material Type: Bearing Grade
Tensile Strength: 20,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158877 Mfr #: 1NRU3
Plastic Color: BlackMaterial Type: Bearing Grade
Tensile Strength: 20,000 psiPlastic Length: 6"
Thickness Tolerance: +/-10%Color Code: 4301
Operating Temp. Range: -321 Degrees to 500 Degrees FMax. Temp. (F): 500
Plastic Material: PAIWidth Tolerance: +/-0.25"
Color: BlackLength Tolerance: +/-0.250"
Min. Temp. (F): -321Plastic Properties: Chemical/Corrosion Resistant, UV Tolerant, Wear Material
Plastic Thickness: 0.375"Plastic Grouping: Sheet Stock
Plastic Width: 6"Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PAI, Plastic Thickness 0.375 In., Plastic Width 6 In., Plastic Length 6 In., Plastic Color Black, Max. Temp. (F) 500, Min. Temp. (F) -321, Bearing Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., 4301, Operating Temp. Range -321 Degrees to 500 Degrees F, Tensile Strength 20,000 psi

Reviews