Sheet Stock, 6 In. W, 6 In. L, 0.375 In. T

TORLON| Zoro #: G1107556| Mfr #: 1NRW9

$340.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Amber
Material Type: Electrical Grade
Tensile Strength: 20,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107556 Mfr #: 1NRW9
Plastic Color: AmberMaterial Type: Electrical Grade
Tensile Strength: 20,000 psiPlastic Length: 6"
Thickness Tolerance: +/-10%Color Code: 4203
Operating Temp. Range: -321 Degrees to 500 Degrees FMax. Temp. (F): 500
Plastic Material: PAIWidth Tolerance: +/-0.25"
Color: Yellow/BrownLength Tolerance: +/-0.250"
Min. Temp. (F): -321Plastic Properties: Chemical/Corrosion Resistant, Wear Material
Plastic Thickness: 0.375"Plastic Grouping: Sheet Stock
Plastic Width: 6"Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PAI, Plastic Thickness 0.375 In., Plastic Width 6 In., Plastic Length 6 In., Plastic Color Amber, Max. Temp. (F) 500, Min. Temp. (F) -321, Electrical Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., 4203, Operating Temp. Range -321 Degrees to 500 Degrees F, Tensile Strength 20,000 psi

Reviews