This item is Discontinued.

Toshiba Digital Video Recorder, 8 CH, 16 TB DVSe8-240-16T

Digital Video Recorder, 8 CH, 16 TB (Discontinued)

  • Mfr # DVSe8-240-16T
  • Zoro # G2025698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVSe8-240-16T
Zoro #
G2025698
UPC #
022265228906
Country of Origin
Taiwan, Province of China

Dimensions

Included Hard Drive Size
16 TB
Width
7 in
Height
17 in
Depth
21 in

Details

Item
Digital Video Recorder
Max. Frames Per Second
240
Number of Analog Camera Inputs
8
Number of IP Camera Inputs
8
Video Export Function
USB, Network
Power Required
100/240V AC
Video Output
VGA, HDMI
Standards
ONVIF
Network Interface
10/100/1000 mbps
Viewing Types
Local, Web
Analog Camera Connection
BNC
Video Compression Format
H.264
Maximum Number of Hard Drives
4
Recording Modes
Continuous, Motion, Schedule
Max. Frames per Second
240

Description

Digital Video Recorder, Number of IP Camera Inputs 8, Number of Analog Camera Inputs 8, Network Interface 10/100/1000 mbps, Recording Modes Continuous, Motion, Schedule, Standards ONVIF, Video Compression Format H.264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.