This item is Discontinued.

Toshiba IP Camera, 3.00 to 9.00mm Focal L, Color IK-WD14A

IP Camera, 3.00 to 9.00mm Focal L, Color (Discontinued)

  • Mfr # IK-WD14A
  • Zoro # G2026711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IK-WD14A
Zoro #
G2026711
UPC #
883974933990
Country of Origin
Unknown

Dimensions

Height
6-5/16"
Focal Length
3.00 to 9.00mm
Depth
4-5/16"

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12VDC
Line Resolution
2 MP
Min. Light Level
0 lux
Power Consumption
3.84W
Mount
Ceiling
Pixels
1920 x 1080
Illumination
Yes
Camera Body Color
White
Day/Night Capable
Day/Night
Indoor / Outdoor
Indoor
Operating Temp. Range
32 Degrees to 122 Degrees F
Luminance Factor
0 lux

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.