Skip to Main Content
customer-service Help
Toteline

Blue Nesting Container 17 in x 11 in x 5 in H, 1 PK

Toteline Blue Nesting Container 17 in x 11 in x 5 in H,  1 PK 9020085268
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.37
  • Item: Nesting Container
  • Outside Width: 11 in
  • Outside Length: 17 in
See full product details
Orders over $75 ship free.
Total: $23.37

Toteline #9020085268 Specifications

  • Item: Nesting Container
  • Outside Width: 11 in
  • Outside Length: 17 in
  • Type: Nesting Container
  • Outside Height: 5 in
  • Color: Blue
  • Load Capacity: 150 lb
  • Volume Capacity: 0.38 cu ft
  • Material: Fiberglass Reinforced Composite
  • Inside Length: 14 1/4 in
  • Inside Width: 9 5/8 in
  • Inside Height: 4 7/8 in
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nesting Container, Outside Length 17 in, Outside Width 11 in, Outside Height 5 in, Volume Capacity 0.38 cu ft, Load Capacity 150 lb, Color Blue, Material Fiberglass Reinforced Composite, Inside Length 14 1/4 in, Inside Width 9 5/8 in, Inside Height 4 7/8 in

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Toteline #9020085268