Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stacking Container, 12-7/8" Inside Width, Color: White

  • Zoro #: G6630263
  • Mfr #: 8250085269
$25.83
  • Material: Fiberglass Reinforced Composite
  • Package Quantity: 1
  • Item: Stacking Container
See full product details
Orders over $75 ship free.

Toteline #8250085269 Specifications

  • Zoro #: G6630263
  • Mfr #: 8250085269
Material: Fiberglass Reinforced Composite Package Quantity: 1
Item: Stacking Container Inside Height: 3 3/8 in
Type: Stacking Container Stacking Capacity: 750 lb
Outside Length: 14 3/4 in Temp. Range: -60 Degrees to 250 Degrees F
Resists: Alkaline Solutions, Cutting Oils, Mild Acids Outside Width: 14 3/4 in
Load Capacity: 200 lb Outside Height: 3 1/2 in
Color: White Inside Length: 12 7/8 in
Volume Capacity: 0.32 cu ft Inside Width: 12 7/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stacking Container, Outside Height 3-1/2 In., Outside Length 14-3/4 In., Outside Width 14-3/4 In., Volume Capacity 0.32 cu. ft., Inside Height 3-3/8 In., Inside Length 12-7/8 In., Inside Width 12-7/8 In., Stacking Capacity 750 lb., Load Capacity 200 lb., White, Material Fiberglass Reinforced Composite, Resists Cutting Oils, Mild Acids, Alkaline Solutions, Temp. Range -60 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Toteline #8250085269