Toteline

Stacking Container, White, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 1/4 in H

Toteline Stacking Container,  White,  Fiberglass Reinforced Composite,  35 3/4 in L,  19 3/4 in W,  3 1/4 in H 8940085269
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: 200 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Stacking Container
  • Inside Height: 3 1/2 in
  • Volume Capacity: 1.24 cu ft
  • Inside Width: 17 7/8 in
  • Temp. Range: -60 Degrees to 250 Degrees F
  • Type: Stacking Container
See full product details
$57.48

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Toteline #8940085269 Specifications

  • Color: White
  • Load Capacity: 200 lb
  • Material: Fiberglass Reinforced Composite
  • Item: Stacking Container
  • Inside Height: 3 1/2 in
  • Volume Capacity: 1.24 cu ft
  • Inside Width: 17 7/8 in
  • Temp. Range: -60 Degrees to 250 Degrees F
  • Type: Stacking Container
  • Package Quantity: 1
  • Inside Length: 34 in
  • Stacking Capacity: 1,000 lb
  • Overall Width: 19 3/4 in
  • Overall Height: 3 1/4 in
  • Bottom Inside Length: 34 in
  • Resistant To: Alkaline Solutions, Cutting Oils, Detergents, Mild Acids
  • Overall Length Range: Longer than 22 in
  • Fork Pockets: No
  • Body Color: White
  • Shape: Rectangular
  • Temperature Range: -60 Degrees F to 250 Degrees F
  • Nestable: No
  • Maximum Operating Temperature: 250 Degrees F
  • Overall Height Range: 3 to 6 in
  • Bottom Inside Width: 17 7/8 in
  • Overall LxWxH: 35 3/4 in x 19 3/4 in x 3 3/4 in
  • Container Wall Type: Solid
  • Overall Length: 35 3/4 in
  • Overall Width Range: Wider than 16 in
  • Minimum Operating Temperature: -60 Degrees F
  • Weight Capacity: 200 lb
  • Includes Lid: No
  • Stackable: Yes
  • NSF Certified: No
  • Country of Origin (subject to change): United States

Description

Stacking Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Fiberglass Reinforced Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable No, Overall Height 3 3/4 in, Overall Length 35 3/4 in, Overall Width 19 3/4 in, Resistant To Alkaline Solutions, Cutting Oils, Detergents, Mild Acids, Stackable Yes, Stacking Capacity 1,000 lb, Volume Capacity 9.3 gal, Weight Capacity 200 lb, NSF Certified No

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Toteline #8940085269

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.