Toto
4" Mount, Supreme, 4 Ctr Lavatory, Ebony, Ebony
Mfr # LT241.4#51
Zoro # G1767405
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Mounting Type Wall Mount
- ADA Compliant Yes
- Finish Ebony
- Flow Outlet Type Rear Overflow
Explore More Products
- TOTO Dispenser, Spout For Soap Dispenser 231511T1
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton LT781.8#01
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton LPT241.8G#01
- TOTO Unifit Trapway 10In TSU01W.10R
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige LT241.8G#12
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W CWT449249CMFG#WH
- TOTO Single Handle Sink Faucet, Brushed Nickel TL221SD12#BN
- TOTO Four Hole, Roman Tub Filler, Rough-In, Number of Holes: 4 TBN01202U#PN
- TOTO 8" Mount, Prominence, 8 Ctr Lav, Shrd Ebony, Ebony LHT242.8#51
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome B-0871
- KINGSTON BRASS Bidet Faucet, Polished Chrome KB311
- Toto Bathroom Sink Faucets