Toto
8" Mount, Promenade, 8 Ctr Self Rim Lav, Colonial Wh, Colonial White
- Zoro #: G1764535
- Mfr #: LT531.8#11
$261.41
- Mounting Hole Center to Center: 8"
- Mounting Type: Self-Rimming
- ADA Compliant: Yes
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $261.41
Toto #LT531.8#11 Specifications
- Zoro #: G1764535
- Mfr #: LT531.8#11
- Mounting Hole Center to Center: 8"
- Mounting Type: Self-Rimming
- ADA Compliant: Yes
- Finish: Colonial White
- Flow Outlet Type: Front Overflow
- Item: Promenade,8 Ctr Self Rim Lav,Colonial Wh
- Material: Vitreous china
- Country of Origin (subject to change): Indonesia
Description
Item Promenade,8 Ctr Self Rim Lav,Colonial Wh
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Toto #LT531.8#11
Explore more
- Toto Brass Drain Of For Abf Brushed Nickel THU5167#BN
- Toto Pedestal Floor Bracket For Pt23723953090 TL510ER
- Toto Sp Drain Assy Lavatory Faucet, Finish: Polished Nickel THP4856#PN
- Toto Faucet, Single Lav, Lb(WM), L 1.2 GPM Chrome Plated TLS01310U#CP
- Toto Mounting Set Uc Lav Medium Rim Sellabl THU473
- Toto Handle Stem Brass THP4077
- Toto Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone LHT242G#03
- Newport Brass Widespread Lavatory Faucet in Polished Gold (Pvd) 980/24
- Newport Brass Widespread Spout Assembly in Flat Black 8-108/56
- Newport Brass Wall Mount Lavatory Faucet in Gun Metal 3-944/14
- Newport Brass Widespread Lavatory Faucet in Aged Brass 2030/034
- Toto Bathroom Sink Faucets & Accessories