
EP 0.9 / 1.28 GPF Dual Flush Wall Mounted One-Piece Elongated Toilet, Cotton / Matte Silver (Discontinued)
- Mfr # CWT4283074CMFG#MS
- Zoro # G609074874
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWT4283074CMFG#MS
Zoro #
G609074874
UPC #
739268409552
Country of Origin
Malaysia
Dimensions
Width
22.87 in
Depth
21.25 in
Height
50.375 in
Details
Color
Cotton / Matte Silver
Material
Vitreous China
Description
The TOTO T40 WASHLET+ EP Wall-Hung Elongated Toilet with C2 WASHLET Bidet Seat and DuoFit In-Wall 1.28 and 0.9 GPF WaterSense Dual-Flush Tank System delivers style with innovative performance. WASHLET+ toilets are designed to conceal the WASHLET power cord and water supply hose for a seamless installation. Part of the newly redesigned C Series, the WASHLET C2 features a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating stream. The temperature and pressure of the water are adjustable with three temperature settings and five pressure settings. The controls are located on a convenient arm control panel. The WASHLET features a heated SoftClose seat with three temperature settings. The skirted design of the EP bowl conceals the trEPway, which enhances the elegant look of the toilet and adds an additional level of sophistication. The DuoFit harness allows you to select a mounting height of 15 to 19 inches to establish a comfortable bowl height for a wide array of individuals with support up to 880lbs when installed properly.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.