Skip to Main Content
customer-service Help
Touch N' Seal

Air Sealing Spray Foam Sealant Kit, 20 lb, Box, Beige, 2 Component

Touch N' Seal Air Sealing Spray Foam Sealant Kit,  20 lb,  Box,  Beige,  2 Component 7565017160
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$236.76
  • Application: Multipurpose
  • Color: Beige
  • Sealant Application: Air Sealing
See full product details
This item ships free.
Total: $236.76

Touch N' Seal #7565017160 Specifications

  • Application: Multipurpose
  • Color: Beige
  • Sealant Application: Air Sealing
  • Number of Components: 2
  • Size: 20 lb
  • Substrates: Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
  • Container Type: Box
  • Indoor/Outdoor: Indoor, Outdoor
  • Insulation Value: R-5
  • Item: Spray Foam Sealant Kit
  • Expansion Ratio: 1:1
  • Full Cure: 30 min
  • Begins to Harden: 14 min
  • Application Temp. Range: 50 Degrees to 90 Degrees F
  • Standards: ASTM E-119, ASTM E-72-80, UL-723/ASTM E-84
  • Specific Gravity: 1.2
  • Includes: 10 ft Hose, Applicator
  • Performance Temp. Range: -200 Degrees to 240 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multipurpose, Insulating Spray Foam Sealant Kit, Number of Components 2, Size 20.0 lb, Container Type Box, Indoor, Outdoor, Color Beige, Insulation Value R-5, Expansion Ratio 1:1, Begins to Harden 14 min, Full Cure 30 min, Application Temp. Range 50 Degrees to 90 Degrees F, Performance Temp. Range -200 Degrees to 240 Degrees F, Specific Gravity 1.2, Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood, Standards ASTM E-119, ASTM E-72-80, UL-723/ASTM E-84

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: MA, MD

Reviews of Touch N' Seal #7565017160