Skip to Main Content
customer-service Help
Touch N' Seal

Air Sealing Spray Foam Sealant Kit, 26.27 lb, Two Cylinders, Beige, 2 Component

Touch N' Seal Air Sealing Spray Foam Sealant Kit,  26.27 lb,  Two Cylinders,  Beige,  2 Component 7565023120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$352.56
  • Application: Roof and Gutter
  • Color: Beige
  • Sealant Application: Air Sealing
See full product details
This item ships free.
Total: $352.56

Touch N' Seal #7565023120 Specifications

  • Application: Roof and Gutter
  • Color: Beige
  • Sealant Application: Air Sealing
  • Number of Components: 2
  • Size: 26.27 lb
  • Substrates: Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
  • Container Type: Two Cylinders
  • Indoor/Outdoor: Indoor, Outdoor
  • Insulation Value: R-5.9
  • Expansion Ratio: 8:1
  • Item: Spray Foam Sealant Kit
  • Full Cure: 1 hr
  • Begins to Harden: 1 min
  • Coverage: 120 Board ft
  • Standards: ASTM C-518 R-Value, ASTM G-21
  • Specific Gravity: 1.03
  • Includes: Applicator, Hose
  • Performance Temp. Range: -200 Degrees to 240 Degrees F
  • Application Temp. Range: 60 Degrees to 100 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roof and Gutter, Insulating Spray Foam Sealant Kit, Number of Components 2, Size 26.27 lb, Container Type Two Cylinders, Indoor, Outdoor, Color Beige, Insulation Value R-5.9, Expansion Ratio 8:1, Coverage 120 Board ft, Begins to Harden 1 min, Full Cure 1 hr, Application Temp. Range 60 Degrees to 100 Degrees F, Performance Temp. Range -200 Degrees to 240 Degrees F, Specific Gravity 1.03, Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA, CO, MA, MD, NJ, NY, VT, WA

Reviews of Touch N' Seal #7565023120