Skip to Main Content
customer-service Help
Touch N' Seal

Insulation Spray Foam Sealant, 410.8 lb, Two Cylinders, Cream, 2 Component

Touch N' Seal Insulation Spray Foam Sealant,  410.8 lb,  Two Cylinders,  Cream,  2 Component 7565010000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,258.54
  • Item: Spray Foam Sealant
  • Sealant Application: Insulation
  • Number of Components: 2
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,258.54

Touch N' Seal #7565010000 Specifications

  • Item: Spray Foam Sealant
  • Sealant Application: Insulation
  • Number of Components: 2
  • Size: 410.8 lb
  • Container Type: Two Cylinders
  • Indoor/Outdoor: Indoor, Outdoor
  • Color: Cream
  • Insulation Value: R-5
  • Expansion Ratio: 6-8:1
  • Application: Multipurpose
  • Coverage: 1980 board ft.
  • Specific Gravity: 1.2
  • Begins to Harden: 30 sec.
  • Full Cure: 1 hr.
  • Application Temp. Range: 60 Degrees to 100 Degrees F
  • Performance Temp. Range: -200 Degrees to 240 Degrees F
  • Standards: ASTM G-21, ASTM E-84, ASTM E-96, ASTM E-283, ASTM C-518, ASTM D-1621, ASTM D-1622, ASTM D-1623, ASTM D-2126, ASTM D-6226
  • Substrates: Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal, Fiberglass, Aluminum, Vinyl
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multipurpose, Insulating Spray Foam Sealant, Number of Components 2, Size 410.8 lb., Container Type Two Cylinders, Indoor, Outdoor, Color Cream, Insulation Value R-5, Expansion Ratio 6-8:1, Coverage 6800 Board ft., Begins to Harden 30 sec., Full Cure 1 hr., Application Temp. Range 60 Degrees to 100 Degrees F, Performance Temp. Range -200 Degrees to 240 Degrees F, Specific Gravity 1.2, Substrates Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal, Fiberglass, Aluminum, Vinyl

Restrictions and Compliance

Hazardous material

Reviews of Touch N' Seal #7565010000