Skip to Main Content
customer-service Help
Touch N' Seal

Insulation Spray Foam Sealant Kit, 10 lb, Cylinder, Beige, 1 Component

Touch N' Seal Insulation Spray Foam Sealant Kit,  10 lb,  Cylinder,  Beige,  1 Component 7565000063
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$197.82
  • Item: Spray Foam Sealant Kit
  • Application: Fire Barrier
  • Sealant Application: Insulation
See full product details
This item ships free.
Total: $197.82

Touch N' Seal #7565000063 Specifications

  • Item: Spray Foam Sealant Kit
  • Application: Fire Barrier
  • Sealant Application: Insulation
  • Number of Components: 1
  • Size: 10 lb
  • Substrates: Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood
  • Container Type: Cylinder
  • Indoor/Outdoor: Indoor, Outdoor
  • Color: Beige
  • Insulation Value: R-5
  • Expansion Ratio: 6-8:1
  • Full Cure: 24 hr
  • Begins to Harden: 15 min
  • Includes: Hose, Wands
  • Performance Temp. Range: -200 Degrees to 240 Degrees F
  • Specific Gravity: 1.02
  • Standards: ASTM C-518 R-Value, ASTM E-84, UL-1715
  • Coverage: 14,700 ft
  • Application Temp. Range: 60 Degrees to 100 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Barrier, Insulating Spray Foam Sealant Kit, Number of Components 1, Size 10.0 lb, Container Type Cylinder, Indoor, Outdoor, Color Beige, Insulation Value R-5, Expansion Ratio 6-8:1, Coverage 14,700 ft, Begins to Harden 15 min, Full Cure 24 hr, Application Temp. Range 60 Degrees to 100 Degrees F, Performance Temp. Range -200 Degrees to 240 Degrees F, Specific Gravity 1.02, Substrates Concrete, Fiberboard, Gypsum Board, Masonry, Metal, Polystyrene, Wood

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA, CO, MA, MD, NJ, NY, VT, WA

Reviews of Touch N' Seal #7565000063