Skip to Main Content
customer-service Help

Multipurpose/Construction Spray Foam Sealant, 1000.8 lb, Two Cylinders, Cream, 2 Component

  • Zoro #: G3580112
  • Mfr #: 7565020120
Touch N' Seal Multipurpose/Construction Spray Foam Sealant,  1000.8 lb,  Two Cylinders,  Cream,  2 Component 7565020120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,150.98
  • Item: Spray Foam Sealant
  • Sealant Application: Multipurpose/Construction
  • Number of Components: 2
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Touch N' Seal #7565020120 Specifications

  • Zoro #: G3580112
  • Mfr #: 7565020120
  • Item: Spray Foam Sealant
  • Sealant Application: Multipurpose/Construction
  • Number of Components: 2
  • Size: 1000.8 lb
  • Container Type: Two Cylinders
  • Indoor/Outdoor: Indoor, Outdoor
  • Color: Cream
  • Insulation Value: R-5
  • Expansion Ratio: 6-8:1
  • Standards: ASTM D-2842, ASTM C-518, ASTM D-1621, ASTM D-1622, ASTM D-6226
  • Coverage: 2000 Board ft.
  • Substrates: Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal, Fiberglass, Aluminum, Vinyl
  • Performance Temp. Range: -200 Degrees to 240 Degrees F
  • Application: Gaps and Cracks
  • Full Cure: 1 hr.
  • Begins to Harden: 120 sec.
  • Specific Gravity: 1.2
  • Application Temp. Range: 60 Degrees to 100 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gaps and Cracks, Insulating Spray Foam Sealant, Number of Components 2, Size 1000.8 lb., Container Type Two Cylinders, Indoor, Outdoor, Color Cream, Insulation Value R-5, Expansion Ratio 6-8:1, Coverage 2000 Board ft., Begins to Harden 120 sec., Full Cure 1 hr., Application Temp. Range 60 Degrees to 100 Degrees F, Performance Temp. Range -200 Degrees to 240 Degrees F, Specific Gravity 1.2

Restrictions and Compliance

Hazardous material

Reviews of Touch N' Seal #7565020120