Skip to Main Content
customer-service Help
Touch N' Seal

Multipurpose/Construction Spray Foam Sealant, 1344.8 lb, Two Cylinders, Cream, 2 Component

Touch N' Seal Multipurpose/Construction Spray Foam Sealant,  1344.8 lb,  Two Cylinders,  Cream,  2 Component 7565061120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6,389.38
  • Item: Spray Foam Sealant
  • Sealant Application: Multipurpose/Construction
  • Number of Components: 2
See full product details
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Total: $6,389.38

Touch N' Seal #7565061120 Specifications

  • Item: Spray Foam Sealant
  • Sealant Application: Multipurpose/Construction
  • Number of Components: 2
  • Size: 1344.8 lb
  • Container Type: Two Cylinders
  • Indoor/Outdoor: Indoor, Outdoor
  • Color: Cream
  • Insulation Value: R-5
  • Expansion Ratio: 6-8:1
  • Substrates: Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal, Fiberglass, Aluminum, Vinyl
  • Full Cure: 1 hr.
  • Application: Gaps and Cracks
  • Application Temp. Range: 60 Degrees to 100 Degrees F
  • Coverage: 750 Board ft.
  • Specific Gravity: 1.2
  • Performance Temp. Range: -200 Degrees to 240 Degrees F
  • Begins to Harden: 120 sec.
  • Standards: ASTM D-2842, ASTM C-518, ASTM D-1621, ASTM D-1622, ASTM D-6226
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gaps and Cracks, Insulating Spray Foam Sealant, Number of Components 2, Size 1344.8 lb., Container Type Two Cylinders, Indoor, Outdoor, Color Cream, Insulation Value R-5, Expansion Ratio 6-8:1, Coverage 750 Board ft., Begins to Harden 120 sec., Full Cure 1 hr., Application Temp. Range 60 Degrees to 100 Degrees F, Performance Temp. Range -200 Degrees to 240 Degrees F, Specific Gravity 1.2

Restrictions and Compliance

Hazardous material

Reviews of Touch N' Seal #7565061120