Touch Point Wipes
TP Plus Disinfectant Wipes- 2 Rolls x 900 Wipes & Dispenser Bucket, 8 in.x6 in., EPA Reg.
Mfr # WD900B
Zoro # G610388007
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
- Cleaner Container Type Refill
- Requires Dispenser Yes
- Wipes per Container 900
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Touch Point Wipes
- MFR # WD900B
- Zoro # G610388007
- UPC # 10682704129022
- Country of Origin Canada
- Category Specialty Wipes
Dimensions
Length | 6 in |
Width | 8 in |
Details
Cleaner Chemical Product Grouping | Disinfecting and Sanitizing Wipes |
Cleaner Container Type | Refill |
Requires Dispenser | Yes |
Wipes per Container | 900 |
Fragrance | Unscented |
Product Series | Touch Point |
Packaging Type | 2 Rolls x 900 Wipes & Bucket |
Primary Chemical | Quat |
Recommended Dilution | RTU |
Color | White |
Dispenser Operation | Wet Wipe Dispenser |
Description
POWERFUL GERM-KILLING FORMULA: Touch Point Plus disinfecting wipes kill 99.9% of bacteria in just 15 seconds, including the SARS-CoV-2 virus, the cause of COVID-19 on hard, non-porous, non-food surfaces. Touch Point Plus also kills up to 45 pathogens, including Human Coronavirus, Cold and Flu Viruses, Norovirus, HIV-1, Staph, MRSA, E. Coli, and Strep. This fast-acting formula starts cleaning on contact.SAFE AND GENTLE ON ALL SURFACES: Touch Point Plus Disinfectant Wipes are versatile and safe for various environments, including industrial, fitness, office, retail, and educational settings. Use where water access is limited. Sanitize high-traffic areas like fitness equipment, desks, and electronics. Keep retail spaces and educational facilities germ-free. Trust Touch Point Plus Disinfectant Wipes for a clean and healthy environment.EASE OF USE CONVENIENCE: Touch Point Plus Disinfectant Wipes in this handy pop-up dispenser bucket simplify your cleaning routine. With their pre-moistened formula, you can skip the hassle of additional cleaning solutions or water. Just grab a wipe and swipe it across the desired surface. Whether you're at home, in the office, or on the go, the compact and portable packaging ensures that these wipes are always within reach.MULTI-PURPOSE VERSATILITY: These multi-purpose wipes can be used in various settings, from homes and offices to schools and retail spaces. They are perfect for disinfecting a wide range of surfaces, including countertops, desks, electronics, gym equipment, and more. Whether you need to sanitize high-traffic areas or wipe down commonly touched objects, Touch Point Plus Disinfectant Wipes deliver exceptional performance.ON-THE-GO-PROTECTION: When you're on the go, Touch Point Plus Disinfectant Wipes provide quick and effective cleaning. Simply pop a wipe from the compact packaging and clean surfaces such as doorknobs, shopping carts, or restaurant tables. The pre-moistened wipes eliminate the need for water or additional cleaning solutions, making them ultra-convenient. With Touch Point Plus Disinfectant Wipes, cleanliness and peace of mind are just a swipe away wherever your travels take you.ROLL OF 900 WIPES - Includes one roll of 900 disinfectant wipes and a bucket.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1505mm Pipe and Tube Brush Handle, 1/4 in Dia, Nylon; Polypropylene (53525)
- LOBANA Antimicrobial Soap Liquid 16 oz. Pump Bottle Scented, 12PK (3220-02)
- 3M Doodlebug Scrub Pad, 4.6 x 10, White, PK20 (8440)
- EVOLUTION SORBENT PRODUCTS Global Industrial Oil Only Sorbent Socks Heavyweight 3in Dia. x 48inL Gray 40/Pack (670629)
- BETCO GE Fight Bac Disinfectant Wipes - Wipe - 11" Width x 7" Length, PK 1500 (3920500)
- SANI PROFESSIONAL Sanitizing Wipes, 72 ct, Soft Pack, PK12 (M30472)
- TORK Disinfectant Wipe Jumbo Rolls, 1-Ply, 8 x 6, Lemon, White, 800 Sheets, 2PK (192821)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK150 (6209)
- TOTAL SOLUTIONS Surface Sanitizing Wipes, 250 Count, PK2 (156650250)
- TENA PROSKIN ULTRAFLUSH Flushable Personal Wipe Soft Pack Scented, 7-1/2 X 12-1/2 Inch, 576PK (65726)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bag, PK2 (RG099882)