Shop Alternate Products
This Product is Discontinued
Touch
Silver Single Serve 90 oz. Coffee Maker (Discontinued)
Mfr # T526S
Zoro # G1856876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single Serve
- Capacity 90 oz.
- Material Plastic
- Color Silver
- Min. Brewing Capacity 6 oz