Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spray Paint, Black, Flat, 10 oz.

  • Zoro #: G3233111
  • Mfr #: 55275830
$3.99 /ea

Order in multiples of 4

  • Finish: Flat
  • Application Method: Brush, Spray
  • Coverage: 10 to 12 sq. ft.
See full product details
Orders over $75 ship free.

Touch'N Tone #55275830 Specifications

  • Zoro #: G3233111
  • Mfr #: 55275830
Finish: Flat Application Method: Brush, Spray
Coverage: 10 to 12 sq. ft. Paint and Primer Finish: Flat
Paint and Primer Sub Category: Enamels Size: 10 oz.
Paint Color Family: Blacks Item: Spray Paint
Net Weight: 10 oz Color Family: Blacks
Base Type: Solvent Resin Type: Modified Alkyd
Color: Black Dry Time: 30 min.
Dry Time Recoat: Within 1 hr. or After 24 hr. Spray Paints Item: Spray Paint
Sub-Category: Enamel Spray Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Black, Flat Paint and Primer Finish, Net Weight 10 oz

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Touch'N Tone #55275830