This item is Discontinued.

Tough Guy 1 in String Wet Mop, 20 oz Dry Wt, Slide-On, Cut-End, Beige, Polyester/Rayon (Formerly Tough Guy) 16W213

1 in String Wet Mop, 20 oz Dry Wt, Slide-On, Cut-End, Beige, Polyester/Rayon (Formerly Tough Guy) (Discontinued)

  • Mfr # 16W213
  • Zoro # G4384204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16W213
Zoro #
G4384204
UPC #
190735686324
Country of Origin
Multiple

Dimensions

Headband Size
1 in
Width
6"
Length
19-1/2"
Overall Length
19-1/2 in

Details

Mop Head Color
Beige
Mop Connection Type
Slide On
Mop Head Material
Polyester/Rayon
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Sub-Category
Mop Heads
Color Coding System
No
Color
Natural
End Type
Cut
Dry Weight
20 oz
Series
Private Label
Basic Material
Polyester, Rayon
Launderable
No
Handle Included
No
Ply
4
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Connection Type
Quick Change/Side Gate
Material
Polyester/Rayon
Style
Cut End
Features
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Wet Mop Head
Includes Wet Mop Tailband
No
Includes Handle
No
Ply Count
4

Description

Formerly Tough Guy.

Wet Mop, Material Polyester, Mop Connection Type Slide On, Launderable No, Color Natural, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.