Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 gal. Trash Bags 0.40 mil, 500PK

  • Zoro #: G3256172
  • Mfr #: 5XL53
Tough Guy 10 gal. Trash Bags 0.40 mil,  500PK 5XL53
Tough Guy 10 gal. Trash Bags 0.40 mil,  500PK 5XL53
$46.07 ($0.09/unit)
  • Item: Trash Bags
  • Material: LLDPE
  • Rolls per Package: 10
See full product details
Orders over $75 ship free.

Tough Guy #5XL53 Specifications

  • Zoro #: G3256172
  • Mfr #: 5XL53
Item: Trash Bags Material: LLDPE
Rolls per Package: 10 Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
Width: 24 in Bag Closure Type: None
% Recycled Content: 0% Scent: Unscented
Height: 32 in Thickness: 0.4 mil
Bag Product Grouping: Trash Bag Bags per Roll/Pack: 50/10
Package Configuration: Coreless Roll Trash Bag Color Family: Gray
Package Quantity: 500PK Legend: No Legend
Capacity: 10 to 15 gal Seal: Star
Color: Gray Application: Lightweight, Office
Bottom Seal Type: Star Max. Load: 20 lb
Strength Rating: Light Bags Per Roll: 50
Bags per Roll: 50 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 10 to 15 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.4 mil, Color Gray, Bag Closure Type None, Width 24 in, Height 32 in, Max. Load 20 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 10, Item Trash Bags, Application Lightweight, Office, Package Quantity 500

Reviews of Tough Guy #5XL53