Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 gal. Trash Bags 1.40 mil, 250PK

  • Zoro #: G4343936
  • Mfr #: 15E463
$66.99 ($0.27/unit)
  • Width: 24 in
  • Bag Closure Type: None
  • Legend: No Legend
See full product details
Orders over $75 ship free.

Tough Guy #15E463 Specifications

  • Zoro #: G4343936
  • Mfr #: 15E463
Width: 24 in Bag Closure Type: None
Legend: No Legend Bags per Roll/Pack: 25/10
Package Configuration: Coreless Roll Thickness: 1.4 mil
Item: Trash Bags Trash Bag Material: Super Hexene HAO
% Recycled Content: 0% Trash Bag Color Family: Clear
Max. Load: 75 lb Capacity: 10 gal
Rolls per Package: 10 Bottom Seal Type: Star
Scent: Unscented Color: Clear
Seal: Star Application: Food Service, Hospital, Office, Xtra Heavy Weight
Bag Product Grouping: Trash Bag Bags Per Roll: 25
Strength Rating: Super Heavy Height: 24 in
Bags per Roll: 25 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 10 gal, Trash Bag Material Super Hexene HAO, Percent Recycled Content 0 Percent, Thickness 1.4 mil, Color Clear, Bag Closure Type None, Width 24 in, Height 24 in, Max. Load 75 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application Food Service, Hospital, Office, Xtra Heavy Weight, Package Quantity 250

Reviews of Tough Guy #15E463