Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13 gal. Stainless Steel Oval Trash Can , Silver

  • Zoro #: G8541872
  • Mfr #: 6ZCL2
$169.99
  • Promotion Restriction: Not eligible for promotion
  • Trash Container Capacity: 13 gal.
  • Receptacle Container Style: Decorative
See full product details
This item ships free.

Tough Guy #6ZCL2 Specifications

  • Zoro #: G8541872
  • Mfr #: 6ZCL2
Promotion Restriction: Not eligible for promotion Trash Container Capacity: 13 gal.
Receptacle Container Style: Decorative Capacity: 13 gal.
Width: 16 in Shape: Oval
Material: Stainless Steel Height: 27-3/4"
Container Shape: Oval Top Design: Flat
Color: Silver Primary Container Color: Silver
Finish: Satin Container Basic Material: Metal, Plastic
Opening Closure Type: Step-On Lid Options: Lid Included
Specific Container Material: Stainless Steel Item: Trash Can
Trash Can Dia./Width: 16" Length: 18"
Container Mounting Style: Free-Standing Top Type: Flat
Indoor/Outdoor: Indoor Container Depth: 16"
Features: Soft Close Lid, Fingerprint Resistant,bag fixer Includes: Plastic Liner
Series: EK9218MT-50L Lid Connection: Hinged
Depth: 16" Lid Opening Mechanism: Foot Pedal
Width/Diameter: 18 in Location: Indoor
Container Product Grouping: Step Can Rigid Liner Material: Plastic
Mobility: Stationary Material Grouping: Metal
Diameter: 16 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Step Can, Oval, Flat, 13 gal, Silver, Height 27 3/4 in, Width/Diameter 18 in, Depth 16 in, Metal, Stainless Steel, Satin, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Reviews of Tough Guy #6ZCL2