Tough Guy
13" L Pipe Brush, , Plastic
- Zoro #: G1495803
- Mfr #: 2RVE2
Hover or click to zoom Tap to zoom
Key Features
- Brush Type: Pipe Brush
- Brush Length: 5 in
- Handle Length: 13 in
- Bristle Material: Nylon
- Handle Material: Polypropylene
- Brush Handle Style: Long Handle
- Overall Length: 18 in
- Features: 18 in Overall Length; 3/8 in Brush Diameter; Straight Handle; Medium Duty Brush
$8.39
Subtotal: $8.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGU5
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGT9
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGU1
- TOUGH GUY 31" L Pipe Brush, , Plastic 2VHA6
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon 2KVF7
- TOUGH GUY 31" L Pipe Brush, , Plastic 2VHK7
- TOUGH GUY 4" L Hook Brush, , Plastic 11N178
- TOUGH GUY 4-1/2" L Tube and Pipe Brush, , Plastic 4018002
- TOUGH GUY 6" Polyester Scrub Brush 3NB61
- TOUGH GUY 21" L , Galvanized Wire 1 PK 2FCE1
- ENTERPRISE MANUFACTURING Brush, Hand , Black, W/Scraper 992250
- Tough Guy Brushes