Tough Guy
13" L Pipe Brush, , Plastic
- Zoro #: G0578803
- Mfr #: 2VGW8
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Bristle Material: Nylon
- Handle Material: Polypropylene
- Handle Length: 13 in
- Bristle Color: Red
- Handle Type: Straight
- Brush Dia.: 1/2 in
- Item: Pipe Brush
- Brush Handle Style: Long Handle
$9.68
Ships from United States
Subtotal: $9.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #2VGW8 Specifications
- Zoro #: G0578803
- Mfr #: 2VGW8
- UPC #: 190735697306
- Bristle Material: Nylon
- Handle Material: Polypropylene
- Handle Length: 13 in
- Bristle Color: Red
- Handle Type: Straight
- Brush Dia.: 1/2 in
- Item: Pipe Brush
- Brush Handle Style: Long Handle
- Overall Length: 18 in
- Color Coding System: Yes
- Features: 18" Overall Length; 1/2" Brush Diameter; Straight Handle; Medium Duty Brush
- Brush Length: 5 in
- Product Type: Pipe Brush
- Brush Diameter: 0.5 in
- Handle Style: Straight
- Country of Origin (subject to change): United States
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 0.5 in, Brush Length 5 in, Handle Length 13 in, Bristle Color Red, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 18 in
Reviews of Tough Guy #2VGW8
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 12" L Wet Mop, , Plastic 1NFG8
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGU2
- TOUGH GUY 9" Yellow Floor Brush, Recycled PET 90756
- TOUGH GUY 15" L Wand Brush, , Plastic 1YTL6
- TOUGH GUY 2" L Tube Brush, 1 PK 2XTE4
- TOUGH GUY 5-1/2" L Carpet Upholstery Brush, , Plastic 1VAF1
- ROBERT BOSCH TOOL STAINLESS STEEL BRUSH DE530
- DQB 10" Deck Scrub Brush 08750
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, , Plastic 00926
- SPARTA Color Code Swivel Scrub Brush 8 in 3638831EC75
- WEILER 4-7/8" Double Spiral Flue Brush .012 Steel 44159
- Tough Guy Brushes