Tough Guy
14" L Bench Brush, , Plastic
- Zoro #: G0321492
- Mfr #: 2VNA7
Hover or click to zoom Tap to zoom
Key Features
- Bristle Material: Horsehair
- Handle Material: Plastic
- Handle Length: 14 in
- Bristle Length: 2 1/4 in
- Bristle Color: Black
- Handle Color: Wood
- Item: Bench Brush
- Overall Length: 24 in
$16.71
Subtotal: $16.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #2VNA7 Specifications
- Zoro #: G0321492
- Mfr #: 2VNA7
- UPC #: 190735698105
- Bristle Material: Horsehair
- Handle Material: Plastic
- Handle Length: 14 in
- Bristle Length: 2 1/4 in
- Bristle Color: Black
- Handle Color: Wood
- Item: Bench Brush
- Overall Length: 24 in
- Brush Handle Style: Long Handle
- Color Coding System: No
- Features: 24" Overall Length
- Brush Length: 10 in
- Trim Length: 2 1/4 in
- Bristle Firmness: Soft
- Brush Type: Dusting Brush
- Handle Style: Ergonomic
- Country of Origin (subject to change): United States
Description
Bench Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Horsehair, Handle Material Plastic, Brush Length 10 in, Handle Length 14 in, Bristle Color Black, Overall Length 24 in, Bristle Length 2 1/4 in, Brush Type Dusting Brush, Handle Color Wood, FDA Compliant No, Color Coding System No
Reviews of Tough Guy #2VNA7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 21" L , Wood, Twisted Wire 1 PK 3EDP6
- TOUGH GUY 10"L Red Polypropylene Replacement Scrub Brush Head 3NB71
- TOUGH GUY 31" L Pipe Brush, , Plastic 2VHG9
- TOUGH GUY 5" L Bench Brush, , Plastic 3NB70
- TOUGH GUY 5-1/4" L Bench Brush, , Wood 4KNA7
- TOUGH GUY 15-3/4" L Scrub Brush, , Polypropylene 48LZ39
- WEILER 1-5/8" Diameter Copper Tube Fitting Brush 44087
- GORDON BRUSH 1/2" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral 14SSG-12
- GORDON BRUSH 1-1/8" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral 15B-003G-12
- IMPERIAL Round Pellet Stove Brush, 3 in Dia Brush BR0217-A
- OSBORN Long Handle Radiator Brush, 1" 0007090000
- Tough Guy Brushes