This Product is Discontinued
Shop for all Brushes
Tough Guy
14" L , Wood, Twisted Wire 1 PK (Discontinued)
- Zoro #: G2624492
- Mfr #: 3ECY1
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Wood, Twisted Wire
- Handle Length: 14"
- Item: Furnace Brush
- Features: 21" Overall Length; 1/4" Handle Diameter; 1/2"- 1" Brush Diameter; Single Stem or Single Stem Construction
- Handle Dia. (In.): 1/4 in
- Type: Single Spiral/Single Stem
- Includes: -
- Handle Length (In.): 14 in
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #3ECY1 Specifications
- Zoro #: G2624492
- Mfr #: 3ECY1
- UPC #: 190735703151
- Handle Material: Wood, Twisted Wire
- Handle Length: 14"
- Item: Furnace Brush
- Features: 21" Overall Length; 1/4" Handle Diameter; 1/2"- 1" Brush Diameter; Single Stem or Single Stem Construction
- Handle Dia. (In.): 1/4 in
- Type: Single Spiral/Single Stem
- Includes: -
- Handle Length (In.): 14 in
- Handle Type: Wooden and Twisted Wire
- Fill Type: Natural Bristle
- Brush Length (In.): 7 in
- Brush Dia. (In.): 1/2 x 1
- Overall Length (In.): 21 in
- For Use With: -
- Package Quantity: 1
- Brush Length: 7"
- Country of Origin (subject to change): United States
Description
Furnace Brush, Single Spiral/Single Stem, Fill Type Natural Bristle, Brush Length (In.) 7 in, Brush Dia. (In.) 1/2 x 1, Handle Type Wooden and Twisted Wire, Handle Length (In.) 14 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 21 in, For Use With -, Includes -
Reviews of Tough Guy #3ECY1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head 48LZ09
- TOUGH GUY 9" Yellow Floor Brush, Recycled PET 90756
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGW8
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGW6
- TOUGH GUY 15" L Wand Brush, , Plastic 1YTL6
- TOUGH GUY 4" L , Galvanized Wire 1 PK 2FCE4
- BIRDWELL Poly Deck Brush 904-6
- BOTRON CO Synthetic Fiber Botron B09924 Conductive Brush 7in, , Plastic B09924
- GORDON BRUSH 3/16" Diameter Goat Hair/Wood Applicator Brush WA7GG-12
- QUICKIE MFG Util Poly Fiber Brush 104ZQK
- FC BRANDS LLC Laidbac Wht Dish Sponge FC14101
- Tough Guy Brushes