Tough Guy
15-3/4" L Scrub Brush, , Polypropylene
- Zoro #: G6598757
- Mfr #: 48LZ36
Hover or click to zoom Tap to zoom
Key Features
- Bristle Material: Polypropylene
- Handle Material: Plastic
- Handle Length: 15 3/4 in
- Bristle Length: 1 3/4 in
- Handle Color: Green
- Item: Scrub Brush
- Brush Width: 3 1/2 in
- Temperature Resistant: Yes
$14.08
Subtotal: $14.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #48LZ36 Specifications
- Zoro #: G6598757
- Mfr #: 48LZ36
- UPC #: 00194484299941
- Bristle Material: Polypropylene
- Handle Material: Plastic
- Handle Length: 15 3/4 in
- Bristle Length: 1 3/4 in
- Bristle Color: Green
- Handle Color: Green
- Item: Scrub Brush
- Brush Width: 3 1/2 in
- Temperature Resistant: Yes
- Overall Length: 20 1/4 in
- Chemical Resistant: Yes
- Brush Handle Style: Long Handle
- Brush Length: 4 1/2 in
- Trim Length: 1 3/4 in
- Bristle Firmness: Stiff
- Handle Style: Angled
- Brush Type: Scrub Brush
- Head Width: 3 1/2 in
- Country of Origin (subject to change): Denmark
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 15 3/4 in, Head Width 3 1/2 in, Bristle Color Green, Overall Length 20 1/4 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Handle Color Green, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Reviews of Tough Guy #48LZ36
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 5-3/4" L Scrub Brush, , Polypropylene 48LZ43
- TOUGH GUY 5-1/2" L Scrub Brush, , Polypropylene 48LZ41
- TOUGH GUY Nylon Tube Brush, 1 PK 3EDK2
- TOUGH GUY 5" L Bench Brush, , Plastic 3NB66
- TOUGH GUY 6-1/2" L Scratch Brush, , Plastic 1VAG4
- TOUGH GUY 15" L Wand Brush, , Plastic 1YTL9
- RUBBERMAID COMMERCIAL Tile and Grout Brush Plastic FG9B5600BLA
- HARPER 10" Brush Head, Tri-Level 887310
- S.M. ARNOLD WHITEWALL BRASS BRUSH AR85-657
- INTEGRA MILTEX Schaefer Brush Manu. 728 Millbury Brush 23818
- WILMAR / PERFORMANCE TOOL Parts Cleaning Brush 1116
- Tough Guy Brushes