Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15 gal. Trash Bags, 8 micron, 1000PK

  • Zoro #: G2502561
  • Mfr #: 5XL46
Tough Guy 15 gal. Trash Bags,  8 micron,  1000PK 5XL46
Tough Guy 15 gal. Trash Bags,  8 micron,  1000PK 5XL46
Tough Guy 15 gal. Trash Bags,  8 micron,  1000PK 5XL46
$41.99 ($0.04/unit)
  • Application: Lightweight, Office
  • Seal: Star
  • Max. Load: 20 lb
See full product details
Orders over $75 ship free.

Tough Guy #5XL46 Specifications

  • Zoro #: G2502561
  • Mfr #: 5XL46
Application: Lightweight, Office Seal: Star
Max. Load: 20 lb Strength Rating: Light
Capacity: 12 to 16 gal Trash Bag Color Family: Clear
Package Quantity: 1000PK Width: 24 in
Trash Bag Material: High Density Polyethylene (HDPE) Rolls per Package: 20
Bottom Seal Type: Star Material: HDPE
Bags per Roll/Pack: 50/20 Item: Trash Bags
Scent: Unscented Bag Closure Type: None
Legend: No Legend Bags Per Roll: 50
Height: 33 in Package Configuration: Coreless Roll
Color: Clear Bag Product Grouping: Trash Bag
Thickness: 8 micron % Recycled Content: 0%
Bags per Roll: 50 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Trash Bag, Capacity 12 to 16 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 8 micron, Color Clear, Bag Closure Type None, Width 24 in, Height 33 in, Max. Load 20 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 20, Item Trash Bags, Application Lightweight, Office, Package Quantity 1000

Reviews of Tough Guy #5XL46