Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

15" L , Wood 1 PK

  • Zoro #: G0339911
  • Mfr #: 2KVE3
$10.62
  • Features: 28" Overall Length
  • Brush Length (In.): 12 in
  • Handle Length (In.): 15 in
See full product details
Orders over $75 ship free.

Tough Guy #2KVE3 Specifications

  • Zoro #: G0339911
  • Mfr #: 2KVE3
Features: 28" Overall Length Brush Length (In.): 12 in
Handle Length (In.): 15 in Bristle Material: Synthetic Fiber
Handle Type: Wooden Fill Type: Synthetic
Item: Refrigerator Coil Brush Package Quantity: 1
Handle Material: Wood Handle Dia. (In.): 5/8 in
Bristle Color: White Brush Dia. (In.): 3/4 x 1 1/2
Brush Length: 12" Overall Length (In.): 28 in
Handle Length: 15" Type: Single Spiral/Single Stem
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Refrigerator Coil Brush, Single Spiral/Single Stem, Fill Type Synthetic, Brush Length (In.) 12 in, Brush Dia. (In.) 3/4 x 1 1/2, Bristle Color White, Handle Type Wooden, Handle Length (In.) 15 in, Handle Dia. (In.) 5/8 in, Overall Length (In.) 28 in

Reviews of Tough Guy #2KVE3